6524S
Chemical Resistant PVC Gloves, L, 14 inL, PVC, 12 pk.
MI ITEM #02630771
MFR #6524S
List Price$6.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant PVC Gloves, L, 14 inL, PVC, 12 pk.
MI ITEM #02630771
MFR #6524S

Availability:
In Stock
Factory Order
List Price$6.58/pr for your price
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
6524S BLACK DOUBLE DIP SANDY 14"
  • Applications: Provides liquid and basic chemical protection for refining, mining and utilities, petrochemicals, fishing, ship building, handling abrasive materials coated with grease and oil, caustics, acids and solvents

Specifications

  • Application
    Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Glove Size
    L
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Length
  • Liner Material
    Interlock
  • Lining Seams
    Seamed Lining
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text