Overview
Mfr description
23067 CUT OFF WHEELS TM 4 X 1/16 X 1/4
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number36
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm19000 rpm
- UPC_NO699053230672
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data