Overview
Mfr description
23210 CUT OFF WHEELS TM 6 X .035 X 7/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number36
- GradeMedium
- Reinforcement TypeReinforced
- Max Rpm10186 rpm
- UPC_NO699053232102
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data