1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
United Abrasives
01401
2-3/4" Cup Brush with x 0.014" Dia. Crimped Steel Bristles, 5/8-11" Threaded Arbor
MI ITEM #
02631564
MFR #
01401
List Price
$34.92
/each
Qty
List Price
$34.92
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Abrasive Brushes
United Abrasives 01401
United Abrasives
01401
2-3/4" Cup Brush with x 0.014" Dia. Crimped Steel Bristles, 5/8-11" Threaded Arbor
MI ITEM #
02631564
MFR #
01401
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
United Abrasives
01401
2-3/4" Cup Brush with x 0.014" Dia. Crimped Steel Bristles, 5/8-11" Threaded Arbor
MI ITEM #
02631564
MFR #
01401
Availability:
Factory Order
List Price
$34.92
/each
Sign in
for your price
Qty
List Price
$34.92
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
01401 WIRE WHEEL 2-3/4 X .014 X 5/8-11
Specifications
Bristle Diameter
0.014 in, 0.014 in
Bristle Material
Steel
Bristle Type
Crimped
Diameter
2.7500 in - 2-3/4 in
Maximum RPM
14000 RPM
Mount Type
Threaded Arbor, Threaded Arbor
Specification
ANSI B165.1, ANSI B165.2
Threaded Arbor Size
5/8-11 in, 5/8-11 in
Product Type
Cup Brushes
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data