Motion
58090
Coated Finishing Disc - 9-1/8 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02632056
MFR #58090
List Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 9-1/8 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #02632056
MFR #58090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.87/each for your price

Overview

Mfr description
58090 FIBER 2A 9-1/8 X 7/8 100X BULK DI

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Fiber
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053580906
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text