Overview
Mfr description
27401 GRINDING WHEELS A1 RB 3/4 X 2-1/2
Specifications
- Bond TypeResinoid
- Grit Number36
- Head Diameter3/4 in
- Shank Diameter1/4 in
- Head Thickness2-1/2 in
- MaterialAluminum Oxide
- Max Rpm19800 rpm
- Point ShapeA1
- UPC_NO699053274010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data