1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
37513
Sanding Disc Roll - 500, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632938
MFR #
37513
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Disc Rolls
UNITED ABRASIVES INC 37513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
37513
Sanding Disc Roll - 500, Aluminum Oxide Abrasive Material, 5 in Disc Diameter
MI ITEM #
02632938
MFR #
37513
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
37513 4S PSA DISC 5 " 500X
Specifications
Grit Number
500
Abrasive Material
Aluminum Oxide
Disc Diameter
5 in
Backing Weight
C
Backing Material
Paper
UPC_NO
699053375137
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data