United Abrasives 48007
United Abrasives
48007
Paper-Backed Aluminum Oxide Square Pad, Grit Number 80, Length 1-1/2", 23000RPM Max., Width 1/2"
MI ITEM #02633229
MFR #48007
List Price
$6.01
/each
List Price
$6.01
/each
Paper-Backed Aluminum Oxide Square Pad, Grit Number 80, Length 1-1/2", 23000RPM Max., Width 1/2"
MI ITEM #02633229
MFR #48007
United Abrasives 48007
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paper-Backed Aluminum Oxide Square Pad, Grit Number 80, Length 1-1/2", 23000RPM Max., Width 1/2"
MI ITEM #02633229
MFR #48007

Availability:
Factory Order
List Price
$6.01
/each
List Price
$6.01
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
48007 1 1/2 X 1/2 1/4-20 80X SQ.PAD

Specifications

Product Type
Square Pad
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Maximum RPM
23000 RPM
Manufacturer Package Quantity
50
Grit Number
80

Compliance & Safety Data

Click on an icon to learn more