1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
United Abrasives
48037
Paper-Backed Aluminum Oxide Cross Pad, Grit Number 80, Length 1", 25000RPM Max., Width 3/8"
MI ITEM #
02633247
MFR #
48037
List Price
$2.27
/each
Qty
List Price
$2.27
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Sanding Discs
Sanding Stars & Cross Pads
United Abrasives 48037
United Abrasives
48037
Paper-Backed Aluminum Oxide Cross Pad, Grit Number 80, Length 1", 25000RPM Max., Width 3/8"
MI ITEM #
02633247
MFR #
48037
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
United Abrasives
48037
Paper-Backed Aluminum Oxide Cross Pad, Grit Number 80, Length 1", 25000RPM Max., Width 3/8"
MI ITEM #
02633247
MFR #
48037
Availability:
Factory Order
List Price
$2.27
/each
Sign in
for your price
Qty
List Price
$2.27
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
48037 1 X 3/8 8 PLY-CROSS PAD-80 X
Specifications
Product Type
Cross Pad
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Maximum RPM
25000 RPM
Manufacturer Package Quantity
50
Grit Number
80
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog