Overview
Mfr description
71013 FLAP WHEELFW 1 X 1 X 1/4-20 180X
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 71013 is a mounted flap wheel with aluminum oxide abrasive in a 180 grit, equipped with a 1/4-20 inch shank size, a 1 inch wheel diameter, and a 1 inch wheel width, making it well suited for fine finishing, light deburring, and polishing preparation.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data