Motion
95155
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634722
MFR #95155
List Price$75.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #02634722
MFR #95155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.85/each for your price

Overview

Mfr description
95155 SAND-LGT BACK PAD 5 X 5/16-24

Specifications

  • Pad Diameter
    5 in
  • Thread Size
    5/16-24 in
  • UPC_NO
    699053951553
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text