7000028567

3M
7000028567

3M™ Scotch-Weld™ Epoxy Potting Compound 270, Clear, Part B, 5 Gallon Drum (Pail)
MI ITEM #02635475
MFR #7000028567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028567

3M™ Scotch-Weld™ Epoxy Potting Compound 270, Clear, Part B, 5 Gallon Drum (Pail)
MI ITEM #02635475
MFR #7000028567

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
82250 SCOTCH-WELD EPOXY POTTING COMPOUND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a 70 minute work life
  • Rigid potting compound is non-corrosive to copper
  • Minimal exotherm and very low shrinkage
  • Flammability testing per UL94 HB

Specifications

  • Chemical Base
    Epoxy
  • Color
    Transparent
  • Cure Time
    48 hr
  • Manufacturer Upc Number
    00021200822506
  • Package Size
    5 gal (US)
  • Package Type
    Pail
  • Product Form
    Liquid
  • Thermal Conductivity
    0.177 W/m°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text