1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
7000046057
Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #
02635852
MFR #
7000046057
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Grinding Abrasives
Deburring Wheels
3M 7000046057
3M
7000046057
Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #
02635852
MFR #
7000046057
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000046057
Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #
02635852
MFR #
7000046057
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
03994 SCOTCH-BRITE LIGHT DEBURRING WHEEL
For industrial/occupational use only. Not for consumer sale or use.
Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
Non-woven web runs cool and lessens impact on heat-sensitive materials
Unique resin system produces less smearing, reducing clean and prep time
Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass
Show More
Specifications
Abrasive Material
Silicon Carbide, Silicon Carbide
Center Hole Diameter
1 in, 1 in
Color
Gray, Gray
Grade
Fine, Fine
Manufacturer Stock Number
61500126455
Manufacturer UPC Number
00048011039947
Material
Silicon Carbide, Silicon Carbide
Maximum RPM
6000 RPM, 6000 RPM
Overall Diameter
6 in, 6 in
Overall Width
0.5 in, 0.5 in
Wheel Diameter
6 in, 6 in
Wheel Thickness
1/2 in, 1/2 in
Wheel Type
Convolute, Convolute
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.