Motion
17194 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 2"XNH 8A CRS

3M
17194 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 2"XNH 8A CRS

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2 in x NH 8A CRS, 60 per case
MI ITEM #02636020
MFR #17194 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 2"XNH 8A CRS
List Price$14.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17194 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 2"XNH 8A CRS

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2 in x NH 8A CRS, 60 per case
MI ITEM #02636020
MFR #17194 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 2"XNH 8A CRS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.86/each for your price

Overview

Mfr description
17194 SCOTCH-BRITE ROLOC EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    22100 rpm
  • Manufacturer Stock Number
    61500099314
  • Manufacturer Upc Number
    00048011171944
  • UPC_NO
    00048011171944
  • Overall Diameter
    2 in
  • Color
    Brown
  • Long Description
    The 17194 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR 2"XNH 8A CRS is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 2 in wheel diameter and Coarse grade, ideal for quick-change applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text