Overview
Mfr description
21798 STIKIT PAPER DISC ROLL 363I
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Stikit™ adhesive backing allows for quick application and easy removal
- Convenient disc rolls eliminate the need to remove disc liners from individual discs
- Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
- Open coating prevents clogging to maximize cut and extend the life of the abrasive
- Resin bond resists heat to prolong the life of the disc
Specifications
- Grit NumberP100
- Abrasive MaterialAluminum Oxide
- Disc Diameter
- Number Of Discs100
- Backing WeightF
- Backing MaterialPaper
- Manufacturer Stock Number60010007924
- Manufacturer Upc Number00051144217984
- UPC_NO00051144217984
- Overall Diameter5 in
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data