Motion
P4B628USAF415TT

DODGE
P4B628USAF415TT

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02640908
MFR #P4B628USAF415TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B628USAF415TT

Pillow Block Roller Bearing - 4-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02640908
MFR #P4B628USAF415TT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
039421 P4B628USAF415TT PB

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    19.3800 to 21.6300 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    7.0625 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    6-3/4 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    9.9100 in
  • Seal Type
    Triple Tect
  • Radial Dynamic Load Capacity
    275000 lbf
  • Radial Static Load Capacity
    365000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Weight
    350.79 lbs
  • Max Rpm
    1200 rpm
  • Manufacturer Catalog Number
    039421
  • UPC_NO
    782475842520
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text