1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
FAG (Schaeffler)
HEATER300
Bearing Heater - Induction Type
MI ITEM #
02641429
MFR #
HEATER300
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Bearing Heaters
FAG (Schaeffler) HEATER300
FAG (Schaeffler)
HEATER300
Bearing Heater - Induction Type
MI ITEM #
02641429
MFR #
HEATER300
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (Schaeffler)
HEATER300
Bearing Heater - Induction Type
MI ITEM #
02641429
MFR #
HEATER300
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
HEATER300
Specifications
Frequency
50/60 hz
Heater Type
Induction
Manufacturer UPC Number
4026677940209
Maximum Bearing Width
325 mm
Operating Temperature Range
50 to 240 °C
Overall Height
570 mm
Overall Length
1045 mm
Overall Width
310 mm
Power
12.8 kVA
Voltage
400 V
Product Type
Bearing Heaters
Bearing Type
Bearing Heaters
Outside Diameter
265 mm
Voltage
400 V
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Schaeffler - Measuring and Setting Clearance on a Tapered-Bore or Spherical Bear
Schaeffler Bearings demonstrates how to measure radial internal clearance on spherical roller bearings prior to mounting. Secondly, they show how to set radial internal clearance when mounting tapered-bore spherical bearings on a tapered adapter sleeve or shaft.