Garlock 24060-0904
Garlock
24060-0904
Klozure® Oil Seal - Solid, 1.750 in Shaft Dia., 2.500 in OD, 0.375 in Overall Width, P/S®-I Design, GYLON® Lip Material
MI ITEM #02672504
MFR #24060-0904
List Price
$344.36
/each
List Price
$344.36
/each
Garlock
24060-0904
Klozure® Oil Seal - Solid, 1.750 in Shaft Dia., 2.500 in OD, 0.375 in Overall Width, P/S®-I Design, GYLON® Lip Material
MI ITEM #02672504
MFR #24060-0904
Garlock 24060-0904
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Garlock
24060-0904

Klozure® Oil Seal - Solid, 1.750 in Shaft Dia., 2.500 in OD, 0.375 in Overall Width, P/S®-I Design, GYLON® Lip Material
MI ITEM #02672504
MFR #24060-0904

Availability:
Factory Order
List Price
$344.36
/each
List Price
$344.36
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
24060-0904
  • Assembled seal for high-pressure  and in extreme vacuum applications
  • GYLON® element offers excellent chemical resistance
  • Useable in food and pharma applications (FDA)
  • Good to excellent dry running capability
  • Dry running up to 800 fpm (3.5 m/s).
  • Wear resistant and low friction.

Specifications

Casing
With Inner Case
Construction Description
Single Lip with Inner Case and FKM internal static seal
Continuous Temperature Range
-40 to 400°F
Description Keyword
P/S®-I Model
Design Type
P/S®-I
Lip Material
GYLON®
Lip Type
Single Lip
Manufacturer Catalog Number
24060-0904
Material
GYLON® - PTFE
Maximum Pressure
150 psi
Maximum Shaft Surface Speed
2,000 ft/min
Maximum Temperature
400 °F
Minimum Temperature
-40 °F
Misalignment Tolerance
0.005 in @ 2,000 ft/min
Operating Temperature Range
400 °F
Outside Diameter
2.5000 in - 2-1/2 in
Overall Width
0.3750 in - 3/8 in
Pressure Tolerance
150 psi
Seal Type
Oil Seal, Oil Seal
Series
Model 61
Shaft Diameter
1.7500 in - 1-3/4 in
Solid / Split
Solid
Typical Application
High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Weight
0.10 lbs
Outside Diameter
2.500 in
Shaft Diameter
1.750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data