Overview
Mfr description
YU-08 JOINT
- Accessory: Joint and A, B Type Mounting Brackets
- Applicable Series: CLQ
- Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
Specifications
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Cylinder Size80 mm
- Hardware TypeRod Joint
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data