Motion
SY 2. TF/VA228

SKF
SY 2. TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704809
MFR #SY 2. TF/VA228
Your Price$635.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 2. TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704809
MFR #SY 2. TF/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$635.87/each(List $922.01)

Overview

Mfr description
SY 2. TF/VA228 UNIT PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    219 mm
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    27.5 mm
  • Base Width
    60 mm
  • Overall Width
    2.1875 in
  • Finish Coating
    Uncoated
  • Radial Static Load Capacity
    6530 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    SY
  • UPC_NO
    7316571381169
  • Standards Met
    ISO
  • Weight
    8.35 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text