1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
06132
Scotch® Electrical Tape, 33+CB-15CT
MI ITEM #
02706669
MFR #
06132
List Price
$11.04
/roll
Qty
List Price
$11.04
/roll
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Lighting & Electrical Components
Electrical Insulation & Shielding
Electrical Insulation Tape
3M 06132
3M
06132
Scotch® Electrical Tape, 33+CB-15CT
MI ITEM #
02706669
MFR #
06132
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06132
Scotch® Electrical Tape, 33+CB-15CT
MI ITEM #
02706669
MFR #
06132
Availability:
In stock
List Price
$11.04
/roll
Sign in
for your price
Qty
List Price
$11.04
/roll
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
06132 SCOTCH SUPER 33+ VINYL ELECTRICAL
Insulates and protects against abrasion and moisture
Tape is flame resistant
UL Listed and CSA Certified
Suitable for indoor and outdoor use
Lead free vinyl electrical tape
Made in the USA
Show More
Specifications
Dimensions
3/4" x 66ft
Width
0.7500 in - 3/4 in
Package Quantity
10
Thickness
7 mil
Length
66 ft
Color
Black
Backing Material
PVC
Operating Temperature Range
0 to +221 °F
Minimum Operating Temperature
0 °F
Maximum Operating Temperature
+221 °F
Manufacturer UPC Number
00054007061328
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
MORE RESOURCES
3m ExoFit X-Series Harnesses
Learn more about 3M's ExoFit X-Series product offerings and how you can increase fall protection in your industry.
3M Repulpable Tapes
3M Repulpable Tapes
See all resources