Motion
00167 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"A VFN

3M
00167 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"A VFN

Scotch-Brite® Clean N Strip™ Non-woven Sheets & Rolls - Aluminum Oxide Material, 4.0000 in Long, 4.0000 in Wide, 200 Per Pack
MI ITEM #02712980
MFR #00167 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"A VFN
List Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00167 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"A VFN

Scotch-Brite® Clean N Strip™ Non-woven Sheets & Rolls - Aluminum Oxide Material, 4.0000 in Long, 4.0000 in Wide, 200 Per Pack
MI ITEM #02712980
MFR #00167 SCOTCH-BRITE CLEAN & FINISH SHEET 4"X4"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.59/each for your price

Overview

Mfr description
00167 SCOTCH-BRITE CLEAN & FINISH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Can be used with polishing compounds to create a gloss finish on wood
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
  • Open web construction resists loading and rinses clean for repeated use

Specifications

  • Application
    Finishing, Sanding, Surface Preparation
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Sheet Length
    4.0000 in
  • Sheet Width
    4.0000 in
  • Number of Sheets
    200
  • Manufacturer Stock Number
    61500189602
  • Manufacturer Upc Number
    00048011001678
  • UPC_NO
    00048011001678
  • Overall Length
    4 in
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text