Motion
00233 SCOTCH-BRITE CUT & POLISH SHEET 9"X11"A MED

3M
00233 SCOTCH-BRITE CUT & POLISH SHEET 9"X11"A MED

Scotch-Brite™ Cut and Polish Sheet, 9 in x 11 in A MED, 50 per case
MI ITEM #02712985
MFR #00233 SCOTCH-BRITE CUT & POLISH SHEET 9"X11"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00233 SCOTCH-BRITE CUT & POLISH SHEET 9"X11"A MED

Scotch-Brite™ Cut and Polish Sheet, 9 in x 11 in A MED, 50 per case
MI ITEM #02712985
MFR #00233 SCOTCH-BRITE CUT & POLISH SHEET 9"X11"A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00233 SCOTCH-BRITE CUT & POLISH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Load resistant design assures consistent action across the sheet
  • Conformable and soft to meet every part of a metal surface evenly
  • Flexible for getting into hard-to-reach spots
  • Extremely durable material provides a long lifespan for the sheet

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Number of Sheets
    50
  • Manufacturer Stock Number
    61500121415
  • Manufacturer Upc Number
    00048011002330
  • UPC_NO
    00048011002330
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text