3M 7100031796
3M
7100031796
Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 16 in x 1 in x 10 in, 1 per case
MI ITEM #02714532
MFR #7100031796
List Price
$418.08
/wheel
List Price
$418.08
/wheel
3M
7100031796
Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 16 in x 1 in x 10 in, 1 per case
MI ITEM #02714532
MFR #7100031796
3M 7100031796
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100031796

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 16 in x 1 in x 10 in, 1 per case
MI ITEM #02714532
MFR #7100031796

Availability:
Factory Order
List Price
$418.08
/wheel
List Price
$418.08
/wheel
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
18382 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Specifications

Abrasive Material
Silicon Carbide, Silicon Carbide
Center Hole Diameter
10 in, 10 in
Color
Gray, Gray
Grade
Fine, Fine
Manufacturer Stock Number
61500119666
Manufacturer Upc Number
00048011183824
Material
Silicon Carbide, Silicon Carbide
Maximum RPM
2250 RPM, 2250 RPM
Overall Diameter
16 in, 16 in
Overall Width
1 in, 1 in
Wheel Diameter
16 in, 16 in
Wheel Thickness
1 in, 1 in
Wheel Type
Convolute, Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data