Motion
24527 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"9S FIN

3M
24527 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02714910
MFR #24527 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"9S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24527 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"9S FIN

Scotch-Brite™ EX3 Deburring Wheel, X3-WL, 9S Fine, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02714910
MFR #24527 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"9S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24527 SCOTCH-BRITE EX3 DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500146172
  • Manufacturer Upc Number
    00048011245270
  • UPC_NO
    00048011245270
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 24527 SCOTCH-BRITE EX3 DEBURRING WHEEL 8"X1"X3"9S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, ideal for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text