Motion
30548 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X24"X5"2S CRS

3M
30548 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X24"X5"2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 10 in x 24 in x 5 in, 1 per case
MI ITEM #02715310
MFR #30548 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X24"X5"2S CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30548 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X24"X5"2S CRS

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Coarse, 10 in x 24 in x 5 in, 1 per case
MI ITEM #02715310
MFR #30548 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X24"X5"2S CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30548 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Coarse
  • Max Rpm
    3600 rpm
  • Manufacturer Stock Number
    61500167947
  • Manufacturer Upc Number
    00048011305486
  • UPC_NO
    00048011305486
  • Long Description
    The 30548 SCOTCH-BRITE MULTI-FINISHING WHEEL 10"X24"X5"2S CRS is a Convolute Non-Woven Deburring Wheel featuring a 10 in wheel diameter, 24 in wheel thickness, 5 in center hole diameter, and Coarse grade construction, suitable for heavy-duty blending and surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text