Motion
92923 SCOTCH-BRITE METAL FINISHING WHEEL 8"X4"X3"5A MED

3M
92923 SCOTCH-BRITE METAL FINISHING WHEEL 8"X4"X3"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 9S Fine, 8 in x 4 in x 3 in, 1 per case
MI ITEM #02715416
MFR #92923 SCOTCH-BRITE METAL FINISHING WHEEL 8"X4"X3"5A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92923 SCOTCH-BRITE METAL FINISHING WHEEL 8"X4"X3"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 9S Fine, 8 in x 4 in x 3 in, 1 per case
MI ITEM #02715416
MFR #92923 SCOTCH-BRITE METAL FINISHING WHEEL 8"X4"X3"5A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92923 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500158672
  • Manufacturer Upc Number
    00048011929231
  • UPC_NO
    00048011929231
  • Overall Diameter
    8 in
  • Overall Width
    4 in
  • Color
    Red
  • Long Description
    The 92923 SCOTCH-BRITE METAL FINISHING WHEEL 8"X4"X3"5A MED is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 4 in wheel thickness, 3 in center hole diameter, and Medium grade, designed for blending and metal finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text