Motion
7100259916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A

3M
7100259916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A Coarse, 1/2 in x 18 in, Scuffed Splice, 20 per case
MI ITEM #02715570
MFR #7100259916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100259916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A Coarse, 1/2 in x 18 in, Scuffed Splice, 20 per case
MI ITEM #02715570
MFR #7100259916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL, A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100259916 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Talc
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Manufacturer Stock Number
    61500162120
  • Manufacturer Upc Number
    00638060890196
  • UPC_NO
    00638060890196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text