Motion
7010404128 3MVITRIFIED GRINDING WHEEL 33VH T7SP-350X63X76.2-2-160X10 64A60H

3M
7010404128 3MVITRIFIED GRINDING WHEEL 33VH T7SP-350X63X76.2-2-160X10 64A60H

3M™Vitrified Grinding Wheel 33VH T7SP-350x63x76.2-2-160x10 64A60 H15VP300W-40M/S ANSI ZN11332
MI ITEM #02715872
MFR #7010404128 3MVITRIFIED GRINDING WHEEL 33VH T7SP-350X63X76.2-2-160X10 64A60H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404128 3MVITRIFIED GRINDING WHEEL 33VH T7SP-350X63X76.2-2-160X10 64A60H

3M™Vitrified Grinding Wheel 33VH T7SP-350x63x76.2-2-160x10 64A60 H15VP300W-40M/S ANSI ZN11332
MI ITEM #02715872
MFR #7010404128 3MVITRIFIED GRINDING WHEEL 33VH T7SP-350X63X76.2-2-160X10 64A60H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010404128 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051125920094
  • UPC_NO
    00051125920094
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/8 in
  • Grit Number
    46
  • Max Rpm
    8500 rpm
  • Manufacturer Stock Number
    60440126062
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Ceramic
  • Wheel Type
    Type 27
  • Weight
    26.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text