Motion
7010405415 3MVITRIFIED GRINDING WHEEL 92VA T5-63X40X20-1-32X20 93A120H13VP6

3M
7010405415 3MVITRIFIED GRINDING WHEEL 92VA T5-63X40X20-1-32X20 93A120H13VP6

3M™Vitrified Grinding Wheel 92VA T5-63x40x20-1-32x20 93A120 H13VP601-40M/S ANSI
MI ITEM #02716149
MFR #7010405415 3MVITRIFIED GRINDING WHEEL 92VA T5-63X40X20-1-32X20 93A120H13VP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405415 3MVITRIFIED GRINDING WHEEL 92VA T5-63X40X20-1-32X20 93A120H13VP6

3M™Vitrified Grinding Wheel 92VA T5-63x40x20-1-32x20 93A120 H13VP601-40M/S ANSI
MI ITEM #02716149
MFR #7010405415 3MVITRIFIED GRINDING WHEEL 92VA T5-63X40X20-1-32X20 93A120H13VP6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010405415 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308660420
  • UPC_NO
    00076308660420
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P500
  • Manufacturer Stock Number
    60010025504
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.394 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text