Overview
Mfr description
13441 FINESSE-IT HAND SANDING PAD 1-1/4"
- For industrial/occupational use only. Not for consumer sale or use.
- Red rubber body provides easy visibility and a comfortable grip
- Smaller diameter is ideal for working small defects and accessing hard-to-reach areas
- Two levels of firmness available for defect leveling and fine finishing
- Soft black vinyl face helps produce a finer finish
- Sanding/finishing discs sold separately
Specifications
- Product TypesHolder
- Abrasive MaterialNon Pertinent
- Pad Holder ColorRed
- Overall Width6.3 in
- Overall Length6.3 in
- Manufacturer Stock Number60980108421
- Manufacturer Upc Number00051144134410
- UPC_NO00051144134410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data