Radiac Abrasives K262
Radiac Abrasives
K262
Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #02718620
MFR #K262
Quote Required
This product requires a Quote Request
Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #02718620
MFR #K262
Radiac Abrasives K262
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #02718620
MFR #K262

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
K262 7X1/4X1-1/4 RAA1002JOK8VOS

Specifications

Bond Type
Vitrified, Vitrified
Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Fine, Fine
Grit Number
100, 100
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
3600 RPM
Wheel Diameter
7 in, 7 in
Wheel Hardness
K, K
Wheel Thickness
1/4 in, 1/4 in
Wheel Type
Type 1 - Straight Wheel, Type 1 - Straight Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data