1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
CDI Torque Products
1002NMRMHSS
Torque Wrench - Micrometer, 3/8 in Drive, 14.8 to 73.8 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #
02719431
MFR #
1002NMRMHSS
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Torque Wrenches
CDI Torque Products 1002NMRMHSS
CDI Torque Products
1002NMRMHSS
Torque Wrench - Micrometer, 3/8 in Drive, 14.8 to 73.8 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #
02719431
MFR #
1002NMRMHSS
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CDI Torque Products
1002NMRMHSS
Torque Wrench - Micrometer, 3/8 in Drive, 14.8 to 73.8 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM #
02719431
MFR #
1002NMRMHSS
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
1002NMRMHSS 3/8" DR 20-100 NM MICRO-AD
Specifications
Wrench Type
Micrometer
Drive Size
0.3750 in - 3/8 in
Torque Range (ft-lbs)
14.8 to 73.8 ft-lbs
Scale Graduations
0.5 N-m
Accuracy
±3% - CW
Ratcheting Head
Fixed
Overall Length
16 in
Drive Shape
Square
Scale Measurement
Metric
Torque Range (in-lbs)
177.6 to 885.6 in-lbs
Torque Range (N-m)
20.1 to 100.4 N-m
Direction of Operation
Both
Material
Metal
Traceability Certification Included
NIST
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
CDI Torque Solutions
CDI Torque Solutions