Motion
3030DUB
30 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #02724540
MFR #3030DUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #02724540
MFR #3030DUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3030DUB METAL-POLYMER - DU-B

Specifications

  • Additional Details
    Metal-Polymer;Self-lubricating;Maintenance-Free;Corrosion Resistant;Anti-magnetic;High Thermal Conductivity
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    30 mm
  • Overall Length
    30 mm
  • Maximum P Value
    140 N/mm^2
  • Description
    DUB Cylindrical Bush, Bronze Backed, PTFE Lined, 30mm ID x 34mm OD x 30mm Width
  • Operating Temperature Range
    -200 to +280 °C
  • Backing Material
    Bronze
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, REACH Compliant
  • Series
    DUB
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    34 mm
  • Type
    Sleeve
  • Bearing Material
    Oil-Impregnated Bronze
  • Bore Diameter
    30 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    30 mm
  • Thickness
    2 mm
  • Type Of Bearing
    Cylindrical Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text