Motion
50 SYN0 RL

RENOLD JEFFREY
50 SYN0 RL

Roller Link - 50 / 5/8 in Pitch
MI ITEM #02728982
MFR #50 SYN0 RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 SYN0 RL

Roller Link - 50 / 5/8 in Pitch
MI ITEM #02728982
MFR #50 SYN0 RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50 SYNO ROLLER LINK

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Roller Diameter
    10.16 mm
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Pin Diameter
    5.09 mm
  • Chain Overall Width
    20.4 mm
  • Series
    Syno
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623901227549
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text