Motion
60-2SNX10 ft RIV

RENOLD JEFFREY
60-2SNX10 ft RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #02728987
MFR #60-2SNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60-2SNX10 ft RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #02728987
MFR #60-2SNX10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-2 SYNO RIV CH 10FT
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
  • Excellent fatigue and wear resistance
  • USDA H-1 approved lubricant
  • Runs on standard sprockets
  • Available in single and double strand
  • Standard attachments available on outer links
  • Packaging: 10’ per box

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Overall Length
    10 ft
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Pin Diameter
    5.96 mm
  • Chain Overall Width
    48.1 mm
  • Roller Diameter
    11.91 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    62600 lbs
  • Transverse Pitch
    22.78 mm
  • Chain Number & Pitch
    60 / 3/4 in
  • Weight
    1.98 lbs
  • UPC_NO
    673766032402
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text