Motion
3120M
Driver's Work Gloves - M or Size 8, Cowhide Grain Leather, Select B Grade, Color Grey, Green
MI ITEM #02735261
MFR #3120M
Your Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - M or Size 8, Cowhide Grain Leather, Select B Grade, Color Grey, Green
MI ITEM #02735261
MFR #3120M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.46/each(List $7.42)

Overview

Mfr description
3120M COW SPLIT DRIVERS GLOVE W/STRAIGHT

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Select B Grade
  • Color
    Green, Grey
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text