Motion
867X5/16 SPR LOCK

DIAMOND CHAIN COMPANY
867X5/16 SPR LOCK

Roller Link - Cottered
MI ITEM #02743205
MFR #867X5/16 SPR LOCK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
867X5/16 SPR LOCK

Roller Link - Cottered
MI ITEM #02743205
MFR #867X5/16 SPR LOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60867 867 X 5/16 SPR LOCK

Specifications

  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.335 in
  • Inside Width
    0.313 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.174 in
  • Chain Overall Width
    0.73 in
  • Series
    Non-Standard
  • Standards Met
    ANSI, ASME
  • Manufacturer Catalog Number
    60867
  • UPC_NO
    716647110643
  • Chain Number & Pitch
    867 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text