Motion
74004
4" Masonry Brush, 3" Trim Length, White Tampico Fi
MI ITEM #02744320
MFR #74004
Your Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Masonry Brush, 3" Trim Length, White Tampico Fi
MI ITEM #02744320
MFR #74004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.32/each(List $8.41)

Overview

Mfr description
74004 4" MASONRY BRUSH
  • Applying Cement, Waterpaints and Liquid Waterproofing Materials on Cement Block and Other Masonry Walls, Handle Attached
  • Ideal for Applying Cement, Waterpaints and Liquid Waterproofing Materials on Masonry Walls

Specifications

  • Bristle Material
    Tampico
  • Trim Length
    3 in
  • Diameter
    4.0000 in
  • UPC_NO
    012382740047
  • Brush Type
    Brush Paint
  • Color
    White
  • Fill Material
    Tampico
  • Grade
    Medium
  • Industry Use
    Facility Maintenance
  • Number Of Rows
    4
  • Overall Length
    10.3000 in
  • Product Type
    Bevel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text