1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weiler
95563
Single Spiral Internal Tube Brush, Brush Dia: 1/4", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #
02744404
MFR #
95563
List Price
$11.77
/each
Qty
List Price
$11.77
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Abrasive Brushes
Weiler 95563
Weiler
95563
Single Spiral Internal Tube Brush, Brush Dia: 1/4", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #
02744404
MFR #
95563
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weiler
95563
Single Spiral Internal Tube Brush, Brush Dia: 1/4", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #
02744404
MFR #
95563
Availability:
Factory Order
List Price
$11.77
/each
Sign in
for your price
Qty
List Price
$11.77
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
95563 1/4" VALVE GUIDE BRUSH
Specifications
Bristle Diameter
0.0104 in, 0.0104 in
Bristle Material
Steel
Brush Diameter
1/4 in, 1/4 in
Brush Length
2 in, 2 in
Manufacturer UPC Number
012382955632
Mount Type
Shank, Shank
Overall Length
10 in
Specification
ANSI B165.1, ANSI B165.1
Spiral Type
Single Spiral
Type
Spiral, Spiral
Product Type
Internal Tube Brushes
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Weiler Coated Abrasives
Weiler Coated Abrasives
Weiler Power Brushes
Weiler Power Brushes
Weiler Nylox Brushes
Weiler Nylox Brushes
Weiler Maintenance Products
Weiler Maintenance Products