Motion
08178
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 4500 rpm
MI ITEM #02744745
MFR #08178
Your Price$124.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 3/4 in Arbor Dia, 3/4 in Width, 4500 rpm
MI ITEM #02744745
MFR #08178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$124.80/each(List $136.43)

Overview

Mfr description
08178 10" STANDARD TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-3/4 in
  • Diameter
    10 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3/4 in
  • Max Rpm
    4500 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382081782
  • Brush Type
    Wheel
  • Overall Length
    10.0000 in
  • Arbor Hole Size
    3/4 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Industry Use
    Facility Maintenance, Manufacturing, Automotive, Aerospace
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text