1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Protective Industrial Products Inc
8200/17
Yellow Slush Boot, Yellow, 17
MI ITEM #
02751217
MFR #
8200/17
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Boots & Shoes
Knee Boots
Protective Industrial Products Inc 8200/17
Protective Industrial Products Inc
8200/17
Yellow Slush Boot, Yellow, 17
MI ITEM #
02751217
MFR #
8200/17
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Industrial Products Inc
8200/17
Yellow Slush Boot, Yellow, 17
MI ITEM #
02751217
MFR #
8200/17
Availability:
In stock
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
8200/17
Rubber for maximum durability and robustness
Adjustable side strap to keep the elements out
17" overshoe has a cross rib outer sole to reduce slippage
Netted lining for easy donning
High visibility yellow with black sole.
Show More
Specifications
Application
Construction, Environmental Clean Up, Rain Boot, Road Work, Utilities
Protection Features
Waterproof
Toe Protection
Plain Toe
Upper Material
Calcium Carbonate/Latex
Height
35.56 cm
Men's Size
17
Color
Yellow
Product Line
Slush Boot
Slip Resistance Features
Slip-Resistant Tread
Closure Type
Adjustable Strap
Number of Buckles/Straps
1
Lining Material
Cotton
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
PIP Warehouse Safety Products
PPE products that protect workers from head to toe.
PIP Warehouse Safety Catalog
To prevent potential warehouse injuries and fatalities, it is imperative to supply workers with innovative, high-tech PPE they can trust. No two warehouse environments are the same. With a wide range of potential risks, having the proper PPE is the crucial first step in protecting employees and keeping warehouses safe.
PIP Mips Head Protection
A low friction layer designed to help reduce the severity of head injuries. At impact the Mips Safety System is designed to help reduce the amount of rotational force transferred to the head by redirecting the forces that are generated by the impact.
PIP Side Impact Solutions
Safety helmets & hard hats. Side impact solutions.
MORE RESOURCES
PIP Boss Task-Specific Gloves
PIP Boss Task-Specific Gloves for construction, assembly, and mechanical work.
PIP Sustainability Program
PIP Sustainability Program - REDUCE - REUSE - RECYCLE -
See all resources