Motion
1869X6
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #02753993
MFR #1869X6
List Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #02753993
MFR #1869X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.80/each for your price

Overview

Mfr description
1869X6 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapters
  • End 1 Size
    3/8 in
  • Manufacturer Upc Number
    757522592543
  • End 2 Size
    1/4 in
  • Material
    Brass
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Height
    1.39 in
  • Width
    0.69 in
  • Length
    1.35 in
  • Weight
    0.12 lb
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    1869X6
  • Standards Met
    SAE J1131|SAE AA0302
  • Working Pressure
    150 psi
  • Fitting Shape
    90 °
  • Overall Length
    1.35 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text