1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Sioux Tools
5979A
Straight Grinder - Collet Size 0.13 in, Maximum Speed 70000 rpm
MI ITEM #
02755405
MFR #
5979A
List Price
$224.68
/each
Qty
List Price
$224.68
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Pneumatics
Air Powered Tools
Air Die Grinders
Sioux Tools 5979A
Sioux Tools
5979A
Straight Grinder - Collet Size 0.13 in, Maximum Speed 70000 rpm
MI ITEM #
02755405
MFR #
5979A
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sioux Tools
5979A
Straight Grinder - Collet Size 0.13 in, Maximum Speed 70000 rpm
MI ITEM #
02755405
MFR #
5979A
Availability:
In stock
List Price
$224.68
/each
Sign in
for your price
Qty
List Price
$224.68
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
5979A PENCIL DIE GRINDER, 70,000RPM
Specifications
Maximum Speed
70000 rpm
Collet Size
0.1300 in
Air Consumption @ Load
5.3 cfm
Overall Length
5.30 in
Horsepower
1.00 hp
Inlet Size
0.25 in
Tool Weight
0.25 lbs
Includes
Safety and Instruction Manual: Collet & Wrenches
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more