Motion
255L075

MEGADYNE
255L075

Megapower® Polyurethane Endless Timing Belt (Thermoset) - L, 0.3750 in Pitch, 25.5000 in Pitch Length, 0.7500 in Width, 68 Teeth, Chloroprene Material
MI ITEM #02755741
MFR #255L075
Your Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
255L075

Megapower® Polyurethane Endless Timing Belt (Thermoset) - L, 0.3750 in Pitch, 25.5000 in Pitch Length, 0.7500 in Width, 68 Teeth, Chloroprene Material
MI ITEM #02755741
MFR #255L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.90/each(List $97.35)

Overview

Mfr description
255L075US TIMING BELT - MEGAPOWER
  • Molded in gray/green color, 88 Shore A thermoset PU and reinforced with zinc steel cords
  • Suitable for high-power, precision motion and control even in high-speed applications
  • Consistent dimensional stability, low pre-tension and noise, high abrasion resistance with low maintenance, high flexibility with linear speeds up to 80 m/second (over 15,000 ft/min)
  • Good resistance to aging, hydrolysis, UVA rays and ozone
  • Working temperature: -13°F to 176°F (up to 230°F for short periods)
  • High resistance to oils, fats and greases
  • Good resistance to most acids and alkalis
  • Performs especially well on light synchronized and stepped drives, in office automation and domestic appliance applications

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    25.5000 in
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    25.5000 in
  • UPC_NO
    746041277932

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text