Overview
Mfr description
MXS25-20-A90 CYL, AIR SLIDE TABLE
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Additional DetailsWith end lock
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardM Thread
- Adjuster OptionAbsorber (Extension End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data