Overview
Mfr description
MXS6-10A-M9PSDPC
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Additional DetailsAxial piping type
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardM Thread
- Adjuster OptionNone
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data