Motion
NARJ1020F-M5-04

SMC CORP OF AMERICA
NARJ1020F-M5-04

Standard Air Regulator - M5 x 0.8 Port, 15 to 100 psi
MI ITEM #02765191
MFR #NARJ1020F-M5-04
List Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARJ1020F-M5-04

Standard Air Regulator - M5 x 0.8 Port, 15 to 100 psi
MI ITEM #02765191
MFR #NARJ1020F-M5-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.90/each for your price

Overview

Mfr description
NARJ1020F-M5-04 REGULATOR, MINIATURE

Specifications

  • Port Size
    M5x0.8
  • Set Pressure Range
    15 to 100 psi
  • Maximum Set Pressure
    100 psi
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Proof Pressure
    175 psi
  • Overall Length
    10.6 mm
  • Overall Height
    50 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    15 psi
  • Thread Standard
    Metric
  • Maximum Operating Pressure
    115 psi
  • Inlet Port Size
    5 mm
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    23 °F
  • Series/System
    NARB
  • Outlet Port Size
    5 mm
  • Outlet Port Type
    Straight
  • Weight
    0.27 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text