Motion
NCDJPF10-125D

SMC CORP OF AMERICA
NCDJPF10-125D

Cyl, Pin, Auto Sw Capable
MI ITEM #02765702
MFR #NCDJPF10-125D
List Price$39.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPF10-125D

Cyl, Pin, Auto Sw Capable
MI ITEM #02765702
MFR #NCDJPF10-125D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.62/each for your price

Overview

Mfr description
NCDJPF10-125D CYL, PIN, AUTO SW CAPABLE

Specifications

  • Series
    NCJP
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    0.1970 Rod / #10-32 UNF Thread
  • Cushion Type
    None
  • Port Size
    M5x0.8
  • Operating Temperature Range
    +40 to +140 °F °F
  • Overall Length
    3.26 in
  • Overall Width
    1.46 in
  • Overall Height
    0.87 in
  • Auto-Switch
    Sold Separately
  • Port Thread Standard
    ISO
  • Mounting Type
    Flange
  • Manufacturer Catalog
  • Cylinder Series
    NCJP
  • Magnetic Piston
    Built in
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.06 MPa
  • Port Gender
    Female
  • Proof Pressure @ Mpa
    0.99
  • Rod Gender
    Male
  • Rod Size
    0.1970 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text