1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
BVH0250S1111AZZA
6000 psi Max, 1/4 in Port, Carbon Steel Body, Crank Handle
MI ITEM #
02767425
MFR #
BVH0250S1111AZZA
Your Price
$77.72
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Ball Valves
DELAWARE MFG IND CORP BVH0250S1111AZZA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
BVH0250S1111AZZA
6000 psi Max, 1/4 in Port, Carbon Steel Body, Crank Handle
MI ITEM #
02767425
MFR #
BVH0250S1111AZZA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$77.72
/each
(List
$97.15
)
Qty
Add to Cart
Overview
Mfr description
BVH-0250S-1111AZZA 6000PSI L/H BALL VLV
Specifications
Maximum Operating Pressure
6000 psi
Port Size
1/4 in
Body Material
Carbon Steel
Handle Style
Crank Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data